missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ 3500 Genetic Analyzer 8-Capillary Array, 36 cm

Product Code. 16355322 Shop All Applied Biosystems Products
Change view
Click to view available options
Quantity:
1 array
Unit Size:
Each
Product Code. Quantity unitSize
16355322 1 array Each
1 options
This item is not returnable. View return policy

Product Code. 16355322

Brand: Applied Biosystems™ 4404683

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A radio-frequency identification tag is built into the frame for tracking critical run information, which is then reported on the software dashboard.

The internally uncoated capillaries are supplied in preassembled sets of 8 capillaries per array, with a built-in frame for easy installation.

Order Info

Each

TRUSTED_SUSTAINABILITY

Specifications

Capillary Length 36 cm
Content And Storage Store this array at ambient temperature. For details about storing the capillary array on and off the instrument, please refer to the Applied Biosystems 3500/3500xL Genetic Analyzer User Guide.
Description 3500 Genetic Analyzer 8-Capillary Array, 36cm Capillary, Internally Uncoated Capillaries, For Use With 3500 Genetic Analyzer, 15 to 30°C Storage Temperature
For Use With (Application) Human Identification, Sequencing, Fragment Analysis
For Use With (Equipment) 3500 Genetic Analyzer
Length (Metric) 36 cm (Capillary)
Product Type Genetic Analyzer 8-Capillary Array
Quantity 1 array
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.