missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ 7X™-O-Matic Solution
7X™-O-Matic Solution was developed for safe and effective cleaning of laboratory instruments and glassware under pressure, heat and agitation (machine wash)
£163.24 - £372.06
Specifications
Form | Liquid |
---|---|
pH | 9 to 11 |
Appearance | Clear to Light Yellow |
Concentration | 7X |
Content And Storage | 15°C to 30°C |
Product Code | Brand | Volume (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (English) | Price | Quantity & Availability | |||||
11449585
|
MP Biomedicals™
097667494 |
1 gal. |
£314.82
Pack of 4 |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11459585
|
MP Biomedicals™
097667495 |
5 gal. |
£372.06
Each |
Estimated Shipment: 10-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11439585
|
MP Biomedicals™
097667493 |
1 gal. |
£163.24
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Developed for safe and effective cleaning of laboratory instruments and glassware
- Formulated to be used in a machine washer to withstand heat, pressure and agitation
- Powerful wetting and penetrating agent, which contains a non-ionic surfactant and a hydrotrope to complex phosphates
- Behaves and remains mostly suds-free when agitated
- Several convenient package sizes are available, and it is stable for long-term storage
- Effective and safe
- Eliminates residue leaving no interfering fluorescence
- No etch to glass or plastic labware at any concentration
- Completely drains from glassware in seconds
Specifications
Liquid | |
Clear to Light Yellow | |
15°C to 30°C |
9 to 11 | |
7X | |
Use on Glass, Plastic, benchtop equipment and tubing |