missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 7990 Series Thermal Transfer Printer Ribbon

Product Code. p-7224708
Change view
Click to view available options
Color:
Blue
Green
White
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11588814 White Each
11558814 Blue Each
11568814 Green Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11588814 Supplier Brady™ Supplier No. 804464
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal transfer ribbon with good solvent, smear and high heat resistance.

Color ribbon with good solvent, smear and high heat resistance.

Specifications

Color White
For Use With (Equipment) BBP11 Label Printer, BBP12 Label Printer
Material Resin
Length (English) 230 ft.
Width (English) 4.3 in.
Length (Metric) 70 m
Width (Metric) 110 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Format Open-core Ribbon
Certifications/Compliance 2011/65/EU and 2015/863
Alternate Part Number R7990WT-110X70/O
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.