missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 7990 Series Thermal Transfer Printer Ribbon
Click to view available options
Color:
Blue
Green
White
Unit Size:
Each
Description
Color ribbon with good solvent, smear and high heat resistance.
Specifications
Specifications
| Color | White |
| For Use With (Equipment) | BBP11 Label Printer, BBP12 Label Printer |
| Material | Resin |
| Length (English) | 230 ft. |
| Width (English) | 4.3 in. |
| Length (Metric) | 70 m |
| Width (Metric) | 110 mm |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 12.7 mm |
| Format | Open-core Ribbon |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction