missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 7962 Series Thermal Transfer Printer Ribbon

Product Code. 11578724
Change view
Click to view available options
Width (Metric):
90 mm
110 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
11578724 90 mm Each
11588724 110 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11578724 Supplier Brady™ Supplier No. 236022
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal transfer ribbon with high smear, scratch, solvent, and fuel resistance.

R7962 is a high performance resin ribbon with high smear and scratch resistance and excellent solvent and gas fuel resistance.

Specifications

Color Black
For Use With (Equipment) BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer
Material Resin
Length (English) 984 ft.
Width (English) 3.5 in.
Length (Metric) 300 m
Width (Metric) 90 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Certifications/Compliance 2011/65/EU and 2015/863
Alternate Part Number R7962-90X300/O
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.