missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 7961 Series Thermal Transfer Printer Ribbon

Product Code. 11538724
Click to view available options
Length (Metric):
110 m
300 m
74 m
Width (Metric):
60 mm
90 mm
110 mm
114 mm
170 mm
Diameter (Metric):
12.7 mm
25.4 mm
Unit Size:
1 roll
Each
This item is not returnable. View return policy

Product Code. 11538724

Brand: Brady™ 236013

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal transfer ribbon with excellent scratch and good chemical resistance.

When printed on the appropriate Brady™ label, this ribbon gives excellent scratch and good chemical resistance.

Specifications

Color Black
For Use With (Equipment) BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer
Material Resin
Length (English) 984 ft.
Width (English) 2.4 in.
Length (Metric) 300 m
Width (Metric) 60 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Format Open-core Ribbon
Certifications/Compliance 2011/65/EU and 2015/863
Alternate Part Number R7961-60X300/O
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.