missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 7960 Series Thermal Transfer Printer Ribbon

Product Code. 11558824
Click to view available options
Dimensions (L x W):
70 m x 110 mm
70 m x 35 mm
70 m x 65 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11558824

Brand: Brady™ 804471

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

7960 Series Thermal Transfer Printer Ribbon, when printed on the appropriate Brady label, gives good solvent resistance, lower for alcohol, high print quality and excellent smear resistance.

  • R7960, when printed on the appropriate Brady label, gives good solvent resistance, lower for alcohol, high print quality and excellent smear resistance.

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) BBP11 Label Printer, BBP12 Label Printer
Length (English) 76.6 yd.
Width (English) 2.56 in.
Length (Metric) 70 m
Width (Metric) 65 mm
Diameter (Metric) 12.7 mm I.D.
Dimensions (L x W) 70 m x 65 mm
Description Black 7960 Series Thermal Transfer Printer Ribbon
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number R7960-65X70/O
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.