missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 7960 Series Thermal Transfer Printer Ribbon

Product Code. 11578714
Change view
Click to view available options
Length (Metric):
70 m
300 m
Width (Metric):
40 mm
85 mm
90 mm
170 mm
Diameter (Metric):
12.7 mm
25.4 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Diameter (Metric) unitSize
11578714 300 m 90 mm 12.7 mm Each
11568824 70 m 85 mm 12.7 mm Each
11518724 300 m 40 mm 25.4 mm Each
11508724 300 m 170 mm 25.4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11578714 Supplier Brady™ Supplier No. 236007
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal transfer ribbon with excellent smearing resistance and good solvent resistance.

When printed on the appropriate Brady™ label, this ribbon gives good solvent resistance.

  • Lower for alcohol
  • High print quality
  • Excellent smear resistance

Specifications

Color Black
For Use With (Equipment) BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer
Material Resin
Length (English) 984 ft.
Width (English) 3.5 in.
Length (Metric) 300 m
Width (Metric) 90 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Format Open-core Ribbon
Certifications/Compliance 2011/65/EU and 2015/863
Alternate Part Number R7960-90X300/O
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.