missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 7960 Series Thermal Transfer Printer Ribbon
Click to view available options
Length (Metric):
300 m
70 m
Width (Metric):
40 mm
85 mm
90 mm
170 mm
Diameter (Metric):
12.7 mm
25.4 mm
Unit Size:
Each
Description
When printed on the appropriate Brady™ label, this ribbon gives good solvent resistance.
- Lower for alcohol
- High print quality
- Excellent smear resistance
Specifications
Specifications
| Color | Black |
| For Use With (Equipment) | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer |
| Material | Resin |
| Length (English) | 984 ft. |
| Width (English) | 1.6 in. |
| Length (Metric) | 300 m |
| Width (Metric) | 40 mm |
| Diameter (English) | 1 in. |
| Diameter (Metric) | 25.4 mm |
| Format | Open-core Ribbon |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction