missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP11 BBP12 R7953 Series Printer Ribbon

Product Code. 12939473
Click to view available options
Color:
Black
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12939473

Brand: Brady™ 804451

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Standard performance Printer Ribbon is an alternative wax/resin ribbon for R7950 with lower chemical and smear resistance.

  • Standard performance alternative wax/resin ribbon for R7950 with lower chemical and smear resistance.

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) BBP11 Label Printer, BBP12 Label Printer
Material Polyester
Length (English) 76.55 yd.
Width (English) 3.35 in.
Length (Metric) 70 m
Width (Metric) 85 mm
Thickness (English) 0.0018 in.
Thickness (Metric) 0.0045 mm
Diameter (Metric) 12.7 mm I.D.
Dimensions (L x W) 70 m x 85 mm
Description Black 7953 Series Thermal Transfer Printer Ribbon
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number R7953-85X70/O
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.