missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 7942 Series Thermal Transfer Printer Ribbon

Product Code. 11598824
Change view
Click to view available options
Length (Metric):
70 m
300 m
Width (Metric):
40 mm
60 mm
90 mm
110 mm
Diameter (Metric):
12.7 mm
25.4 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Diameter (Metric) unitSize
11598824 300 m 90 mm 25.4 mm Each
11518804 70 m 110 mm 12.7 mm Each
11533155 300 m 40 mm 25.4 mm Each
11543155 300 m 60 mm 25.4 mm Each
11553155 300 m 110 mm 25.4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11598824 Supplier Brady™ Supplier No. 804479
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

General purpose wax ribbon for paper or temporary labeling.

General purpose, standard performance wax ribbon for paper and temporary labeling.

Specifications

Color Black
For Use With (Equipment) BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer, THT 76 mm Core Printer
Material Wax
Length (English) 984 ft.
Width (English) 3.5 in.
Length (Metric) 300 m
Width (Metric) 90 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Format Open-core Ribbon
Certifications/Compliance 2011/65/EU and 2015/863
Alternate Part Number R7942-90X300/O
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.