missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP11 BBP12 R7940 Series Printer Ribbon
General purpose, standard performance wax Printer Ribbon for paper and temporary labelling.
Brand: Brady™ 804457
37.75 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.60200kg
Description
- General purpose, standard performance wax ribbon for paper and temporary labelling.
Specifications
Printer Ribbon | |
BBP11 Label Printer, BBP12 Label Printer | |
4.33 in. | |
110 mm | |
70 m x 110 mm | |
Ink side out |
Black | |
76.55 yd. | |
70 m | |
12.7 mm I.D. | |
Black 7940 Series Thermal Transfer Printer Ribbon | |
1 Ea. |