missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 7570 Single-Use Nitrile Gloves, Accelerator Free and Powder-Free

Catalog Number p-7160352
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Ultimate solution against allergies Type IV: accelerator free! Highly visible and silicon free! High tear resistance!

  • Highly visible green color; increased safety in poor lighting conditions
  • Avoids latex allergies risks type I and type IV
  • Second skin feel, softer texture and easy donning
  • Low-modulus formulation to improve fit and reduce hand fatigue
  • Textured finish on fingertips to enhance grip
  • Without plasticisers, powder-free and silicone-free
Certifications/Compliance (Europe) EU Regulation 425/2016, EN 420, EN 455, EN 374-1:2016, EN 374-5:2016, EU Regulation 1935/2004 & 10/2011
AQL 1.5
Color Hi-vis Green
Disposable Single-use
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (Metric) 0.10 mm
Finger Style Textured
Model 7570XS
Packaging Type dispenser box
Port Size (Metric) 24 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'