missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7550 Single-Use Nitrile Gloves, Powder-Free
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
Description
- 100% nitrile. Slicon-free. Electrostatic dissipative in use (ESD). Low-modulus formulation to improve fit and reduce hand fatigue
- Textured finish on fingertips to enhance grip
- Second skin feel, softer texture and easy donning
- Latex-free to avoid type I and type IV latex allergies
Specifications
Specifications
| Certifications/Compliance (Europe) | EU Regulation 425/2016, EN 420, EN 455, EN 374-1:2016, EN 374-5:2016, EU Regulation 1935/2004 & 10/2011 |
| AQL | 1.5 |
| Color | Black |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | X-Large |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction