missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 7502PF Biodegradable Nitrile Gloves

Product Code. 16485434
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
X-Small
Unit Size:
Pack of 180
Pack of 200

Product Code. 16485434

Brand: SHOWA™ 7502PF10XL

Only null left
Add to basket
Add to basket

Powder free nitrile gloves are biodegradable with Eco Best Technology (EBT) and feature a second-skin feel to reduce hand fatigue.

  • Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
  • Accelerator-free formulation protects sensitive skin
  • Latex-free
  • Low-modulus formulation to improve fit and reduce hand fatigue
  • Silicon free, Ambidextrous, Non-sterile
  • 21 CFR / FDA compliant for direct food contact
  • Ideal for laboratory, food services, agriculture, and janitorial applications
  • Rolled cuff

Specifications

Certifications/Compliance ASTM D5511, ASTM D5526
Chemotherapeutic Rated No
Applications Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.5 mil
Palm Thickness (Metric) 0.06 mm
Size X-Large
Thickness (English) 2.5 mil
Thickness (Metric) 0.06 mm
Model 7502PFXL
Series 7502PF
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.