missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jenway™ 7200 Visible Scanning Spectrophotometer
Click to view available options
Type:
Visible Scanning Spectrophotometer
Unit Size:
Each
Description
Offers measurement modes for single wavelength with basic absorbance and % transmittance; concentration calculated using a standard or a factor; optical density; quantitation with the ability to create a calibration curve using up to 6 standards and 3 replicates; full spectrum scanning and kinetics where up to 3 wavelengths can be measured simultaneously.
Color touchscreen interface provides fast and easy set up and navigation of the instrument. Easily view full spectrum scans, quantitation curves and kinetics runs on the 4 in. touchscreen. The large sample chamber accommodates optional long path length cuvette holder and heated 10x10mm cuvette holder. Leave the chamber lid open for samples in tall test tubes.
Color touchscreen interface provides fast and easy set up and navigation of the instrument. Easily view full spectrum scans, quantitation curves and kinetics runs on the 4 in. touchscreen. The large sample chamber accommodates optional long path length cuvette holder and heated 10x10mm cuvette holder. Leave the chamber lid open for samples in tall test tubes.
- Scanning diode array technology
- Color touchscreen navigation
- Small footprint and lightweight
- Fast scan speed
- French language option
- Multiple USB ports for data storage and printer connectivity
- Range of accessories available
- 2 year warranty
Specifications
Specifications
| Absorbance Accuracy | ± 0.01A at 1.0A and 546 nm |
| Absorbance Range | -0.3 to +2.5 A |
| Concentration | ± 2500 |
| Detector Type | 1024-element Diode Array |
| Display | 4 in. Color Touchscreen |
| Dimensions (L x W x H) | 212 x 422 x 120 mm |
| Languages | English, French |
| Light Source | Tungsten Halogen |
| Spectral Bandwidth | 7 nm |
| Type | Visible Scanning Spectrophotometer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
