missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 Series Cemented Needle Custom Syringes

Product Code. 10359514
Click to view available options
Volume (Metric):
5 μL
10 μL
250 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10359514

Brand: Hamilton™ 80708

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Syringes for customized needles. This series of syringes is ideal for dispensing volumes from 0.5 up to 500μL.

  • The original hand-fitted Hamilton™ syringe
  • Stainless steel plunger is manufactured to fit the glass barrel with a tolerance less than three thousandths of a millimeter
  • Unsurpassed syringe life

Order Info

This is a Custom Order. Please consult with your Fisher Sales Representative before ordering.

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass
Needle Gauge Custom
Diameter (Metric) Outer 7.75 mm
Length (Metric) Custom
Product Type Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model Model 725
Min. Temperature (Metric) 10°C
Quantity 1/Ea.
Volume (Metric) 250 μL
Length (Metric) Needle Custom Length
Connection Type Luer Tip, Cemented
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.