missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ 70-205 Series Yellow Neptune™ Light Weight Gloves
Click to view available options
Size:
7
8
9
10
Description
- High-cut resistance with Kevlar™ Aramid fibers reinforcement
- Neptune coating allows glove fibers to repel liquids
- Reinforced thumb welt increases abrasion resistance
- Ambidextrous
- Washable and reusable
- Knitwrist cuff
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2003,EN 407:2004 |
Classification | Standards CATEGORY III EN 388 : 134X, EN 407, ANSI |
Description | Knit construction |
Coating Material | Neptune |
Color | Yellow |
Cut Resistance Rating | Very high cut resistance |
Material | Dupont™ Kevlar™ Aramid Fibers |
Product Type | Mechanical Protection Gloves |
Size | 7 |
Thickness (English) | 13 gauge |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'