missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer PVC Fuel and Lubricant Tubing

Product Code. 30053950 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
1/8 in.
2/25 in.
3/16 in.
3/8 in.
5/16 in.
7/16 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/4 in.
3/8 in.
5/16 in.
7/16 in.
7/50 in.
9/16 in.
Unit Size:
7.6m
This item is not returnable. View return policy

Product Code. 30053950

Brand: Cole-Parmer 5012141

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifically formulated to resist hardening and swelling

Resist hydrocarbons, avoid swelling, and reduce cracking. Safely transfer chemicals and petrochemicals including gasoline, kerosene, oils and cutting compounds. Protects against leaching and product contamination. Ideal for applications ranging from small engine fuel lines to coolant transfer. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Diameter (English) Inner 1/2 in.
Material PVC
Diameter (English) Outer 3/4 in.
Overall Length (English) 25 ft.
Sterilization Method No
Color Yellow
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.