missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 6600 Series Thermal Transfer Printer Ribbons, Black

Product Code. 12729326 Shop All Brady Products
Change view
Click to view available options
Width (English):
2.36 in.
3.27 in.
4.33 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Unit Size
12729326 4.33 in. Each
11503854 2.36 in. Each
11513854 3.27 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12729326 Supplier Brady™ Supplier No. 110197
  • ONLINE EXCLUSIVE PRICE
    £218.00
    £207.10 / Pack of 1
    Save £10.90
    5% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For thermal printing on Brady Permasleeve and Heatex Sleeves. Brady™ 6600 Series Thermal Transfer printer ribbons are diesel resistant.

  • Formulation: Resin
  • Compatible with Thermal Transfer printers

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Thermal Transfer Printer
Material Polyester
Print Technology Thermal Transfer
Length (English) 984 ft.
Width (English) 4.33 in.
Length (Metric) 300.00 m
Width (Metric) 110 mm
Thickness (English) 0.00018 in
Thickness (Metric) 0.0045 mm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 110.00 mm (W) x 300.00 m (L)
Description Ribbon Series: 6000
Printable Sides Ink side out
For Use With (Application) Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;Wire and cable labelling
Quantity 1 Ea.
Alternate Part Number R6607
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.