missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ 65 mm Cryobox Dividers

Dividers for use with 100 and 130 mm high cryoboxes.

Brand:  Tenak™ TE22737

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 15250634

  • £67.95 / Pack of 36
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

  • For use in cardboard cryoboxes
  • Holds cryogenic vials
  • Grid style divider
Specifications

Specifications

Grid Divider
Vials with 21 mm O.D.
65 mm
100 and 130 mm high cryoboxes
6 x 6 cells
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers