missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ 65 mm Cryobox Dividers

Product Code. 15240554 Shop All Tenak Products
Click to view available options
Holds:
Vials with 12 mm O.D.
Vials with 13 mm O.D.
Vials with 13.75 mm O.D.
Vials with 15 mm O.D.
Vials with 21 mm O.D.
Vials with 24 mm O.D.
Vials with 31 mm O.D.
Vials with 31.75 mm O.D.
Vials with 41 mm O.D.
Vials with 42.50 mm O.D.
Tube Array:
10 x 10 cells
3 x 3 cells
4 x 4 cells
5 x 5 cells
6 x 6 cells
8 x 8 cells
9 x 9 cells
Unit Size:
Pack of 36
This item is not returnable. View return policy

Product Code. 15240554

Brand: Tenak™ TE22148

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dividers for use with 100 and 130 mm high cryoboxes.

  • For use in cardboard cryoboxes
  • Holds cryogenic vials
  • Grid style divider

Specifications

Type Grid Divider
For Use With (Equipment) 100 and 130 mm high cryoboxes
Holds Vials with 31 mm O.D.
Tube Array 4 x 4 cells
Height (Metric) 65 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.