missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ 65 mm Cryobox Dividers

Dividers for use with 100 and 130 mm high cryoboxes.

Brand:  Tenak™ TE22146

Additional Details : Weight : 1.10000kg

 View more versions of this product

Product Code. 15230454

  • £69.86 / Pack of 36
Estimated Shipment: 16-07-2024
to see stock.
Add to basket

Description

Description

  • For use in cardboard cryoboxes
  • Holds cryogenic vials
  • Grid style divider
Specifications

Specifications

Grid Divider
Vials with 12 mm O.D.
65 mm
100 and 130 mm high cryoboxes
10 x 10 cells
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers