missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 6000 Series Halogen-free Thermal Transfer Printer Ribbon
Description
High density halogen-free ribbon, excellent solvent resistance, high heat resistance, and super scratch resistance.
Specifications
Specifications
| Color | Black |
| For Use With (Equipment) | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer |
| Material | Resin |
| Length (English) | 984 in. |
| Width (English) | 2.4 in. |
| Length (Metric) | 300 m |
| Width (Metric) | 60 mm |
| Diameter (English) | 1 in. |
| Diameter (Metric) | 25.4 mm |
| Certifications/Compliance | 2011/65/EU and 2015/863 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?