missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ 60 Position Thermostated Rack
Thermostated rack for 60 vessels
Brand: Gilson™ 2704432
Additional Details : Weight : 0.45000kg
Description
- Material: aluminum
- Vessels and capacity: 13 x 65 mm tubes (7 mL) 13 x 100 mm tubes (9 mL)
- When using a Code 32 rack with 13 x 65 mm tubes, set rack code to 30 in the software.
Specifications
Code 32 | |
60 | |
6 mL Vial (13 x 65 mm) |