missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ 6 x Centrifuge Tube Adapters, Frontier™ R-A12x5/14MS Rotors
Facilitate centrifugation of tubes smaller than the original, provided carrier space for Frontier™ R-A12x5/14MS Rotors
£133.00
Specifications
Max. Tube Diameter | 12.6 mm |
---|---|
For Use With (Equipment) | R-A12x5/14MS Rotor |
No. of Places | 1 |
No. per Pack | 6 |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
15866632
|
Ohaus™
30130887 |
6 x 1.0 mL |
£133.00
Pack of 6 |
Estimated Shipment: 19-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15876632
|
Ohaus™
30130888 |
6 x 1.8 mL |
£133.00
Pack of 6 |
Estimated Shipment: 19-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Allows you to centrifuge tubes that are smaller in number than the space provided in the rotor carrier
- Suitable for use in Frontier™ R-A12x5/14MS Rotors
Specifications
12.6 mm | |
R-A12x5/14MS Rotor | |
1 | |
6 |