missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 6-well ThinCert™ Cell Culture Inserts for Multiwell Plates

Product Code. 10073483
Click to view available options
Pore Size:
0.4 μm
8.0 μm
Unit Size:
Pack of 24
This item is not returnable. View return policy

Product Code. 10073483

Brand: Greiner Bio-One 657638

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of highly transparent polystyrene. Greiner Bio-One 6-Well ThinCert™ Cell Culture Inserts for Multiwell Plates is free of detectable DNase, RNase, human DNA.

  • Non-Pyrogenic
  • Non-cytotoxic
  • Stable clear polystyrene housing
  • Hanging geometry
  • Sealed PET capillary pore membrane
  • Single sterile blister packing
TRUSTED_SUSTAINABILITY

Specifications

Description Pore density: 0.15 x 106
Capacity (Metric) 4.15 mL (Well)
Culture Area 452.4 mm2
Material Polystyrene
Sterility Sterile
Type Cell Culture Insert
Volume (Metric) Working 2.0 to 4.15 mL
Well Count 6
Pore Size 8.0 μm
Supportive Membrane PET
Height (Metric) 19 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.