missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius 6 Branch Microsart™ Manifolds
Filtration stand designed to adapt to a variety of different needs.
£5765.00 - £6085.00
Specifications
Material | Stainless Steel |
---|---|
Quantity | 1 |
Length (Metric) | 924 mm |
Width (Metric) | 98 mm |
Height (Metric) | 120 mm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
16428203
|
Sartorius
168M6-BS100 |
Biosart 100 Monitors |
£6085.00
Each |
In Stock
Log in to see stock. |
|||||
16438203
|
Sartorius
168M6-BS250 |
Biosart 250 Funnels |
£6045.00
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
16448203
|
Sartorius
168M6-MS |
Microsart™ Funnels and Microsart™ @Filter |
£5765.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- 100% stainless steel for minimized cleaning effort
- Full autoclavability without disassembly
- Sterile venting in critical applications
- Reduced risk of secondary contamination
- Quick connection adapters for fast connection of tubing and fast interconnection of 2 manifolds
- Low working height for ergonomic working in laminar flow
- Accurately detects and quantifies microorganisms in liquid samples
- Method of choice for liquid testing
- Provides reliable and reproducible results
Specifications
Stainless Steel | |
924 mm | |
120 mm |
1 | |
98 mm |