missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 6 Bottle Rack

Product Code. 30245699
Click to view available options
Holds:
Bottles (1 L)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30245699

Brand: Gilac™ G660041

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

6-space shelving unit made from recycled polypropylene. Stackable bottle rack with high stability.

  • 6-space shelving unit made from recycled polypropylene
  • Stackable bottle rack with high stability
  • This sturdy rack, with a capacity of 6 bottles, is ideal for storage
  • Professional quality and eco-sustainable design

Specifications

Product Type Bottle Rack
Array 1 x 6
Autoclavable Not Autoclavable
Color Black
Holds Bottles (1 L)
Material Polypropylene
Positions Horizontal
Shape Horizontal
Shelves 1
Stackable Yes
Sterility Non-sterile
Length (Metric) 600 mm
Width (Metric) 280 mm
Height (Metric) 140 mm
Diameter (Metric) Inner 10 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.