missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ 5mm OD Reaction Monitoring System NMR Tube

Product Code. 15876895 Shop All SP Scienceware Products
Click to view available options
Length (English):
8.75 in. collapsed, 15.75 in. extended
9.75 in. collapsed, 17.75 in. extended
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15876895

Brand: Wilmad-LabGlass™ 660000108

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to monitor reactions from start to finish, the Wilmad-LabGlass Reaction Monitoring System is a two-chamber borosilicate glass NMR tube that allows for in-tube mixing.

The system features an inner chamber with a Teflon™ tip that when secured creates a positive seal separating solutions until the user is ready to mix.

  • Allows for acquisition of both pre-mix and post-mix spectra
  • In situ mixing of solutions provides a clear ‘before and after’ reaction picture
  • Enables specific reaction endpoint determination
  • Eliminates variables and reduces risk of contamination during  experiments
  • May allow for capture of initial kinetic data points in benchtop spectrometers where the upper portion of the sample tube is accessible
  • Permits researchers to run reaction experiments without specialized instruments or equipment
  • Includes an extra black phenolic cap with a white rubber liner for the outer tube allowing for easy sample storage
  • Made from Type 1, Class A Borosilicate Glass

Specifications

Length (Metric) 22.2 cm (Collapsed), 40 cm (Extended)
Material Borosilicate Glass
Product Type Reaction Monitoring System
Color Clear, with red and black cap
Closure Material Phenolic
Closure Type Cap
Diameter (Metric) Outer 5 mm
Diameter (Metric) Inner 3 mm
Field Strength 600 MHz
For Use With (Application) In-Tube Mixing
Includes Black Phenolic Cap
Length (English) 8.75 in. collapsed, 15.75 in. extended
Quantity 1
Model WG-RMS-7
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.