missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Duracoil 546 Cut-Resistant Gloves, Polyurethane Coating

Product Code. 17747617
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17747617 Large 10 pairs
17767617 Small 10 pairs
17757617 Medium 10 pairs
17777617 X-Large 10 pairs
17787617 2X-Large 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 17747617 Supplier SHOWA™ Supplier No. Duracoil 54608L
  • ONLINE EXCLUSIVE PRICE
    £174.61
    £84.02 / 10 pairs
    Save £90.59
    51% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Ultra-comfortable multi-purpose glove with durable cut resistant properties for precision handling.

  • 13-gauge seamless knit liner with HPPE
  • Foamed polyurethane palm coating for secure grip
  • Lightweight, flexible liner with elastic knitted wrist
  • Breathable open back design
  • Increased cut resistance performance due to engineered fibre wrapping technology
  • PU foamed coating protects the hand from oils and abrasions
  • Maximum comfort when performing delicate tasks due to soft and flexible HPPE properties combined with high multifilament wrapping technique
  • Breathable back of hand to reduce perspiration and keep hands dry
  • Ergonomically designed to replicates the natural curves for enhanced dexterity and longer use
  • Seamless knit designed to prevent irritation

Specifications

Certifications/Compliance ANSI/ISEA 105-16: A3
Certifications/Compliance (Europe) EN 388:2016: Cut Level C
Construction Seamless Knit
Coating Material Polyurethane
Color Gray
Cut Resistance Rating ANSI A3
Material HPPE, Polyester
Product Type Cut-resistant Gloves
Size Large
EN388 Standard EN 388:4X42C
For Use With (Application) Parts handling, light assembly, mechanical, automotive, bottling, glass and windows
Model 546L
Series 546 Series
Yarn Gauge 13
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.