missing translation for 'onlineSavingsMsg'
Learn More

Cellpath Stainless-steel Reusable Base Molds

Product Code. 30226274
Change view
Click to view available options
Dimensions (L x W x H):
7 x 7 x 5 mm
10 x 24 x 5 mm
14 x 24 x 5 mm
24 x 24 x 5 mm
30 x 24 x 9 mm
37 x 24 x 9 mm
Unit Size:
Each
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
30226274 24 x 24 x 5 mm Pack of 5
30226270 7 x 7 x 5 mm Pack of 5
30226276 37 x 24 x 9 mm Pack of 5
30226272 14 x 24 x 5 mm Pack of 5
30226275 30 x 24 x 9 mm Pack of 5
30226271 10 x 24 x 5 mm Pack of 5
15919705 10 x 24 x 5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 30226274 Supplier Cellpath Supplier No. GBB241405A

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideal for prostrate and breast cores and can be used with both grid and slatted processing cassettes for both horizontal and vertical sectioning. Cellpath Stainless-steel Reusable Base Moulds are manufactured from high quality stainless steel that put an end to extensive trimming of wax.

  • Made of reusable Stainless steel
  • Stackable to reduce storage area
  • Internal rounded corners enable easy removal of the wax block
  • Features extended edges prevent tipping and provide grip area for ease of handling
  • Available in wide range of sizes

  • GBB-0714-05A suitable for use with needle and punch biopsies

Specifications

Material Stainless Steel
Dimensions (L x W x H) 24 x 24 x 5 mm
Quantity 5/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.