missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 500 μL Microliter Syringe Model 750 N, Cemented Needle, 22 gauge, 2 in, point style 2

Product Code. 11508034
Change view
Click to view available options
Volume (Metric):
500 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11508034 500 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11508034 Supplier Hamilton™ Supplier No. DS80800
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Split/splitless injection consists of a heated chamber with a glass liner into which the sample is injectedthrough the septum. A microsyringe is used to inject the sample through a rubber septum into a flash vaporizer chamber at the head of the column.

Specification Sheet

  • Volume – 500 μL
  • Syringe Type – Microliter
  • Syringe Series – 700
  • Termination – Cemented Needle (N)
  • Needle – Cemented Needle
  • Gauge – 22 gauge
  • Point Style – 2
  • Needle Length – 2 inch (51 mm)
  • Fluid Path – SST, borosilicate glass
  • Autoclavable – No
  • Gas Sterilizable – Yes
  • Pressure – 1000 psig (68.9 bar)
  • Maximum Temperature – 50°C / 122°F
  • Minimum Temperature – 10°C / 50°F
  • Barrel Inner Diameter – 0.135 inches (3.26 mm)
  • Barrel Outer Diameter – 0.305 inches (7.75 mm)
  • Needle Inner Diameter – 0.0161 inches (0.41 mm)
  • Needle Outer Diameter – 0.0283 inches (0.72 mm)
  • Std Needle Dead Volume – 6.81 μL
  • Sales Quantity – 1 syringe per pack

Specifications

Needle Gauge 22 G
Product Type 700 series
Volume (Metric) 500 μL
Length (Metric) Needle 51 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.