missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 500 μL Gastight Syringe Model 1750 LTN, Cemented Needle, 22 gauge, 2 in, point style 2
Description
Specification Sheet
- Volume – 500 μL
- Syringe Type – Gastight
- Syringe Series – 1700
- Termination – Luer Tip Cemented Needle (LTN)
- Needle – Cemented Needle
- Gauge – 22 gauge
- Point Style – 2
- Needle Length – 2 inch (51 mm)
- Fluid Path – SST, borosilicate glass, PTFE
- Autoclavable – No
- Gas Sterilizable – Yes
- Pressure – 700 psig (48.3 bar)
- Maximum Temperature – 50°C / 122°F
- Minimum Temperature – 10°C / 50°F
- Barrel Inner Diameter – 0.128 inches (3.26 mm)
- Barrel Outer Diameter – 0.305 inches (7.75 mm)
- Needle Inner Diameter – 0.0161 inches (0.41 mm)
- Needle Outer Diameter – 0.0283 inches (0.72 mm)
- Std Needle Dead Volume – 6.81 μL
- Sales Quantity – 1 syringe per pack
Specifications
Specifications
| Needle Gauge | 22 G |
| Diameter (English) Inner Needle | 0.0161 in. |
| Diameter (Metric) Inner Needle | 0.41 mm |
| Diameter (English) Outer Needle | 0.0283 in. |
| Diameter (Metric) Outer Needle | 0.72 mm |
| Length (English) Needle | 2 in. |
| Product Type | Gastight |
| Max. Pressure | 700 psig (48.3 bar) |
| Max. Temperature (English) | 122°F |
| Max. Temperature (Metric) | 50°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?