missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 500 μL 700 Series Microliter Syringe
Description
- The 700 series is the original Hamilton syringe.
- This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
- The 700 series remains the industry standard.
- The plungers and barrels are not interchangeable or replaceable.
- Dispenses volumes up to 500 μL.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Stainless Steel |
| Needle Gauge | 22 G |
| Diameter (English) Inner | 0.135 in. |
| Diameter (English) Inner Needle | 0.0161 in. |
| Diameter (Metric) Inner Needle | 0.41 mm |
| Diameter (English) Outer Needle | 0.0283 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 3.26 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?