missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 500 μL 1700 Series Gas Tight Syringe
Description
- This series of syringes are ideal for dispensing volumes up to 500 μL.
- A variety of different terminations and needle options are available in this series.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | PTFE |
| Needle Gauge | No Needle Included |
| Diameter (English) Inner | 0.128 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 3.26 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Length (English) Needle | No Needle Included |
| Product Type | Gas Tight Syringe |
| Max. Temperature (English) | 239°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?