missing translation for 'onlineSavingsMsg'
Learn More

Labcon 50 mL PerformR™ Centrifuge Tubes
GREENER_CHOICE

With black side graduations, and white writing surface

Brand:  Labcon 3095-340-006-9

17.43 GBP valid until 2026-03-31
BEST PRICE on Promo! Use promo code "27994" to get your promotional price.


Product Code. 16679832

  • £18.35 / Pack of 50
Save Big on Labware
Use promo code 27994
View all promotions
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Conical centrifuge tube
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Centrifuging to 12,500 x G
  • Freezable to -80°C
  • Tubes are autoclavable
  • Capacity: 50 mL
  • Made in USA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.