missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon 50 mL MetalFree™ Centrifuge Tubes with Flat Caps
Certified free of metals to 1 part per billion of 21 common metals
Brand: Labcon 3194-335-001-9
248.66 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Additional Details : Weight : 9.52540kg
Description
- Conical centrifuge tube
- With attached flat screw caps
- Block 100% of UVA, UVB and UVC light but passes visible light
- White printed graduations
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 12,500 x G
- Freezable to -80°C
- Autoclavable tubes
- Capacity: 50 mL
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
50 mL | |
Polypropylene USP Class VI Resin | |
25 Tubes / rack/20 racks / case | |
Sterile | |
Autoclavable | |
Yes | |
5 to 45 in increments of 1 |
Natural | |
Single-use | |
25 | |
25/low waste fiber rack | |
MetalFree™ Centrifuge Tubes | |
29 mm | |
Yes |