missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ 50 mL Class AS Straight Glass Stopcock Burettes

Product Code. 13157979
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
13157979 50 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13157979 Supplier Hirschmann™ Supplier No. 3130175
  • ONLINE EXCLUSIVE PRICE
    £204.00
    £131.94 / Pack of 2
    Save £72.06
    35% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For volumetric accuracy in liquid handling.

  • Class AS
  • Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
  • Straight glass stopcock
  • Calibrated for EX
  • Acc. to DIN EN ISO 385
  • Black graduation marks
  • Certified conformity, with dated batch identification
  • Main point ring graduation

Specifications

Capacity (Metric) 50 mL
Length (Metric) 500 mm
Material Glass
Graduations 0.1 mL
Scale Black
Stopcock Straight
Stopcock Material Glass
Tolerance ±0.05 mL
Type Buret
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.