missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 50 μL 700 Series Microliter Syringe

Product Code. 17824232
Change view
Click to view available options
Needle Gauge:
22s G
Custom
No Needle Included
Needle Point Style:
3
Blunt
Custom
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Removable
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type unitSize
17824232 22s G 3 Cemented Each
17824342 22s G Sharp, Bevel, Curved, Non-coring Cemented Each
17834222 22s G Blunt Cemented Each
17864212 No Needle Included No Needle Included Removable Each
17844332 Custom Custom Cemented Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17824232 Supplier Hamilton™ Supplier No. CAL80565
Add to basket
Add to basket
This item is not returnable. View return policy

The 700 Series Microliter Syringe fulfi the general liquid handling requirements of manufacturing and research laboratories.

  • The 700 series is the original Hamilton syringe.
  • This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
  • The 700 series remains the industry standard.
  • The plungers and barrels are not interchangeable or replaceable.
  • Dispenses volumes up to 50 μL.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass
Needle Gauge 22s G
Diameter (English) Inner 0.041 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 1.03 mm
Diameter (Metric) Outer 7.75 mm
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 705 NR
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 50 μL
Needle Point Style 3
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.