missing translation for 'onlineSavingsMsg'
Learn More

5 NTU Non Ratio Turbidity Standard, Reagecon
BIOPHARMA

Product Code. 16410574 Shop All Reagecon Products
Change view
Click to view available options
Volume (Metric):
60 mL
Unit Size:
60mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
16410574 60 mL 60mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16410574 Supplier Reagecon Supplier No. CRS560

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

A suspension of polymer microspheres designed to overcome the adverse safety, accuracy and stability issues experienced with other turbidity standards

  • Guaranteed stability throughout shelf life even after opening bottle
  • ± 1% accuracy
  • NIST traceable
  • US EPA approved

Specifications

Type Non Ratio Turbidity Standard
For Use With (Equipment) Non Ratio Instruments
Form Liquid
Accuracy ± 1% NTU
Volume (Metric) 60 mL
Packaging Type HDPE Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.