missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 5 mL, Model 1005 TLL SYR, Long Life Instrument Syringe

Product Code. 11570162
Change view
Click to view available options
Volume (Metric):
5 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11570162 5 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11570162 Supplier Hamilton™ Supplier No. 988245
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The 1700 series syringes are the Gastight version of the original 700 series syringes. This series of syringes is ideal for dispensing volumes from 1 μL up to 500 μL. A variety of different terminations and needle options are available in this series.

Specification Sheet

  • Volume – 5 mL
  • Syringe Type – Longlife Gastight
  • Syringe Series – 1000
  • Termination – PTFE Luer Lock (TLL)
  • Plunger Style – Side Post Mounting (XL)
  • Fluid Path – Borosilicate glass, PTFE, UHMWPE
  • Autoclavable – No
  • Gas Sterilizable – Yes
  • Maximum Temperature – 115°C / 239°F
  • Minimum Temperature – 10°C / 50°F
  • Barrel Inner Diameter – 0.406 inches (10.3 mm)
  • Barrel Outer Diameter – 0.530 inches (13.5 mm)
  • Maximum Pressure – 200 psig (13.8 bar)
  • Sales Quantity – 1 syringe per pack

Specifications

Product Type Long Life UHMWPE Syringes, Instrument Syringes
Volume (Metric) 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.