missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 5 mL 1000 Series Gas Tight Syringe
Click to view available options
Needle Gauge:
22 G
Custom
No Needle Included
Needle Point Style:
Blunt
Cone
Custom
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Luer Lock
Luer Tip
Luer Tip, Cemented
Removable
Sample Lock
Unit Size:
Each
Description
- This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
- Dispenses volumes up to 5 mL.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Stainless Steel |
| Needle Gauge | Custom |
| Diameter (English) Inner | 0.406 in. |
| Diameter (English) Outer | 0.530 in. |
| Diameter (Metric) Inner | 10.3 mm |
| Diameter (Metric) Outer | 13.5 mm |
| Length (English) Needle | Custom |
| Product Type | Gas Tight Syringe |
| Max. Temperature (English) | 122°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction