missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 5 μL, Model 75 RN SYR, Small Removable NDL, 32 ga, 2 in, point style 3
Click to view available options
Volume (Metric):
5 μL
Description
Specification Sheet
- Volume – 5 μL
- Syringe Type – Microliter
- Syringe Series – 700
- Termination – Removable Needle (RN)
- Needle – Small RN
- Gauge – 32 gauge
- Point Style – 3
- Needle Length – 2 inch (51 mm)
- Fluid Path – SST, borosilicate glass
- Autoclavable – Yes
- Gas Sterilizable – Yes
- Pressure – 2000 psig (137.9 bar)
- Maximum Temperature – 115°C / 239°F
- Minimum Temperature – 10°C / 50°F
- Barrel Inner Diameter – 0.014 inches (0.343 mm)
- Barrel Outer Diameter – 0.260 inches (6.60 mm)
- Needle Inner Diameter – 0.0433 inches (0.11 mm)
- Needle Outer Diameter – 0.00945 inches (0.24 mm)
- Std Needle Dead Volume – 0.47 μL
- Sales Quantity – 1 syringe per pack
Specifications
Specifications
| Needle Gauge | 32 G |
| Product Type | 700 series |
| Volume (Metric) | 5 μL |
| Length (Metric) Needle | 51 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction