missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 5 L DynaDrive™ Bioreactor Probe Kit Traditional Version

Product Code. 31751210 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31751210 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31751210 Supplier Thermo Scientific™ Supplier No. F1102759001
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DynaDrive bioreactor traditional probe kit. Compatible with HyPerforma G3Lab controllers and 5 L DynaDrive bioreactor stands and containers using traditional probes. Enables pH and DO monitoring for bioprocess applications.

The Thermo Scientific™ DynaDrive™ 5 L Traditional Probe Accessory Kit, F110-2759-001, provides the components required to operate a 5 L DynaDrive™ Single-Use Bioreactor using traditional single-use pH and dissolved oxygen (DO) probes. Designed for compatibility with Thermo Scientific™ HyPerforma™ G3Lab™ Bioprocess Controllers, this kit supports laboratories that prefer traditional sensing strategies for upstream bioprocessing applications.

The kit includes the traditional probe hardware and system connections needed to integrate single-use pH and DO probes into the 5 L DynaDrive bioreactor configuration. When paired with the appropriate DynaDrive™ 5 L bioreactor vessel and BioProcess Container (BPC) configured for traditional probes, the F110-2759-001 kit enables reliable monitoring and control during bench-scale process development.

Key features and benefits

  • Supports the use of standard single-use probes, enabling continuity with existing laboratory sensor strategies (Hamilton OneFerm pH and VisiFerm DO)
  • Designed to integrate with G3Lab-based controllers for bench-scale bioprocessing
  • Enables operation of the 5 L DynaDrive system without cleaning or autoclaving associated with reusable bioreactors
  • Supports scalable upstream workflows consistent with larger DynaDrive single-use bioreactor systems

Typical applications

  • Upstream process development and optimization
  • Scale-down modeling for fed-batch or perfusion processes
  • Media and feed screening
  • Seed train and N-1 process development
  • Laboratories standardizing traditional pH and DO probe workflows

Product details (highlights)

  • Product type: Traditional probe accessory kit
  • Compatible bioreactor size: DynaDrive™ 5 L Single-Use Bioreactor
  • Controller compatibility: HyPerforma™ G3Lab™ Bioprocess Controller
  • Sensor type: Traditional single-use pH and DO probes
  • Use: Bench-scale single-use bioprocessing applications

Designed for the DynaDrive ecosystem

The F110-2759-001 accessory kit is part of the Thermo Scientific DynaDrive Single-Use Bioreactor platform, supporting standardized, scalable upstream workflows for process development.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.