missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 5 L DynaDrive™ Bioreactor Bioprocess Consumable (BPC) Traditional Probe Sensor Version

Product Code. 31751205 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31751205 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31751205 Supplier Thermo Scientific™ Supplier No. PROSUT00181I
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DynaDrive bioprocess container (BPC) configured for traditional probe sensors. Compatible with 5 L DynaDrive bioreactor stands using traditional probe config. Supports 1 L to 5 L working volumes. Factory irradiated for fast setup and reliable bioprocessing. Not for use in cGMP environments.

The Thermo Scientific™ DynaDrive™ 5 L BioProcess Container (BPC), PROSUT00181-I, is a pre-irradiated, single-use bioreactor container designed for upstream process development and scale-down modeling. Configured with a traditional single-use pH probe and a dissolved oxygen (DO) probe cap, this BPC provides flexibility for laboratories that prefer traditional probe sensors while maintaining scalability across the DynaDrive family of reactors.

Manufactured with Thermo Scientific™ Aegis™ 5-14 bioprocess film and an integrated multi-impeller DynaDrive drivetrain, the PROSUT00181-I BPC delivers efficient mixing, robust gas transfer, and process performance aligned with the full DynaDrive platform from bench scale through 5,000 L working volume.

Key features and benefits

  • Mixing, sparging, and geometry principles of larger DynaDrive bioreactors for confident scale-up into DynaDrive family
  • Flexible 5:1 turndown ratio (1–5 L)
  • Cuboid design with natural fluid baffling effects
  • Configured with a traditional single-use pH probe and a dissolved oxygen (DO) probe cap
  • Multi-impeller drivetrain and enhanced drilled-hole sparger (DHS) support high cell density cultures with effective DO and CO2 control
  • Gamma-irradiated single-use BPC eliminates the need for autoclaving, reducing turnaround time and contamination risk versus traditional glass bioreactors
  • Fed-batch & perfusion capable standard design

Typical applications

  • Upstream process development and optimization
  • Scale-down modeling for fed-batch or perfusion processes
  • Media and feed screening
  • Seed train and N-1 process development
  • Transition from glass benchtop bioreactors to single-use systems

Product specifications (highlights)

  • Working volume: 1–5 L (5:1 turndown ratio)
  • Film: Thermo Scientific Aegis 5-14 bioprocess film
  • Agitation: Multi-impeller drivetrain
  • Sparging: Enhanced drilled-hole sparger for efficient oxygen transfer and CO2 stripping and open pipe sparger
  • Sensors: Built-in single-use Hamilton pH and Hamilton DO probe cap (traditional probe sensors)
  • Sterilization: Gamma-irradiated, single-use, ready-to-install
  • Compatible with 5 L DynaDrive single-use bioreactor stands configured for traditional sensors (DDB0005.1021)
  • Compatible with 5L DynaDrive Traditional Sensor Probe Kit (F110-2759-001)

Designed for the DynaDrive ecosystem

The PROSUT00181-I BPC is part of the Thermo Scientific DynaDrive Single-Use Bioreactor platform, providing a direct and consistent scalability path from bench-scale development to large-scale manufacturing.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Material LLDPE
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.