missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 5 μL 800 Series Microliter Syringe
Description
- Attached to the flange of the syringe is a blue Syringe Holder, which provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies.
- Provides additional support to small-volume plungers that are prone to bending during injection.
- This series of Microliter syringes is ideal for dispensing volumes up to 5 μL.
- A variety of different terminations and needle options are available in this series.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass |
| Needle Gauge | 26s G |
| Diameter (English) Inner | 0.014 in. |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.13 mm |
| Diameter (English) Outer Needle | 0.0187 in. |
| Diameter (English) Outer | 0.260 in. |
| Diameter (Metric) Inner | 0.343 mm |
| Diameter (Metric) Outer | 6.60 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?