missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 5 μL 700 Series Microliter Autosampler Syringe, Removable Needle (RN), Calibrated

Product Code. 17814242
Click to view available options
:
Needle Gauge: 26s G, Point Style: 2, Connection Type: RN
This item is not returnable. View return policy

Product Code. 17814242

Brand: Hamilton™ CAL87958

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This 700 series syringe features a stainless-steel plunger individually fitted to its barrel giving it a velvet feel. Made from high-quality and chemically resistant materials.

  • This series of Microliter syringes is ideal for dispensing volumes up to 5 μL.
  • The 700 series is often used in applications that require one handed operation because of the short stroke length and the reinforced plunger.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass
Needle Gauge 26s G
Diameter (English) Inner 0.0189 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.480 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.711 mm
Length (English) Needle 2 in.
Product Type Microliter Syringe
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 65 RN
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 5 μL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.