missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 5 μL 800 Series Microliter Syringe, Removable Needle (RN), Calibrated
Click to view available options
:
Needle Gauge: None, Point Style: None, Connection Type: RN
Description
- This series of Microliter syringes is ideal for dispensing volumes up to 5 μL.
- The 800 series is often used in applications that require one handed operation because of the short stroke length and the reinforced plunger.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass |
| Color | Blue |
| Needle Gauge | No Needle Included |
| Diameter (English) Inner | 0.0189 in. |
| Diameter (English) Outer | 0.260 in. |
| Diameter (Metric) Inner | 0.480 mm |
| Diameter (Metric) Outer | 6.60 mm |
| Length (English) Needle | No Needle Included |
| Product Type | Microliter Syringe |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction