missing translation for 'onlineSavingsMsg'
Learn More

Shamrock™ Color Coded Multi-Purpose Labeling Tape, 1 in. (25.4 mm) Roll

Product Code. 11790075
Change view
Click to view available options
Color:
Assorted
Blue
Brown
Gray
Green
Orange
Red
Violet
White
Yellow
Unit Size:
12m
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11790075 Gray 12m
11700085 Brown 12m
12320190 Assorted 12m
11725513 Yellow 12m
11725753 Red 12m
11735753 Orange 12m
11745753 Blue 12m
11715513 White 12m
11735513 Green 12m
11780075 Violet 12m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 11790075 Supplier Shamrock™ Supplier No. ST1014
  • ONLINE EXCLUSIVE PRICE
    £12.15
    £10.56 / 12m
    Save £1.59
    13% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

One-sided tape used primarily in laboratories and similar environments for labeling purposes. The 0.50 x 500 in. (12.7 mm x 12.7 m) roll is available in a variety of colors, allowing it to be used as part of a color-coding system. Designed to be removable and versatile for various labeling needs.

  • Resistant to water, oil and acid
  • Temperature range of -20 to +121°C
  • For autoclave, freezer, refrigerator and oven
  • Universal marking with ballpoint pen, paper pencil and felt marker

Specifications

Autoclavable Autoclavable
Adhesive Type Removable
Color Gray
Format Roll
Product Type Color-coded Multi-purpose Labeling Tape
For Use With (Application) Ideal for Universal Marking Pen, a Pencil and Felt
For Use With (Equipment) Autoclave, Freezer, Fridge and Oven
Quantity 1 Ea.
Dimensions (L x W) 500 x 1 in.
Length (English) 500 in.
Length (Metric) 12.7 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.